- 2 Shelves
- Gray Color
features
- Doors open at full 180° for full access to product
- Fully welded louvered panels reinforce door and hold Hook-On-Bins®
- 3-point locking system with chrome keyed handle and 5/16" diameter lock rods
- 6 Jumbo, 3.5”H drawers each with 2 dividers adjustable on 1” centers (extra dividers are available)
- Drawers feature interlocking design for superior strength
- Ships fully assembled
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| Application | Store It |
| Duty | Industrial |
| No. of Shelves | 2 |
| Color | Gray |
| Weight | 532.0 LB |
| EAN or UPC | 714334018227 |

