- Gray Color
features
- (1) 30-9/16 x 6 x 14-3/16
- Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
- 112 12” deep pigeon hole bins enclosed, perfect for storage of fasteners, high value small parts, etc.
- Doors open at full 180° for full access to product
- Fully welded louvered panels reinforce door and hold Hook-On-Bins®
- 3-point locking system with chrome keyed handle and 5/16" diameter lock rods
- Ships fully assembled
| Finish | Textured Powder Paint |
| Application | Store It |
| Gauge | 14 ga |
| Duty | Industrial |
| Color | Gray |
| Weight | 454.0 LB |
| EAN or UPC | 714334018258 |

