- 2 Shelves
- Gray Color
features
- Ships fully assembled
- Adjustable shelves rest on louver uprights and adjust on 4” centers (no tools requited
- Doors open at full 180° for full access to product
- Pegboard holes are ¼” diameter and are punched on 1” centers They accommodate standard peg hooks. (peg hooks not included)
- Fully welded louvered panels reinforce door and hold Hook-On-Bins®
- 3-point locking system with keyed handle and lock rods, 2 keys included
| Color | Gray |
| Application | Store It |
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| Duty | Industrial |
| No. of Shelves | 2 |
| Weight | 431.0 LB |
| EAN or UPC | 714334018357 |

