- 5 Shelves
- Yellow Color
features
- Hanger bar for uniforms, jackets, etc...
- Ships fully assembled
- Doors open at full 180° for full access to product
- 3-point locking system with keyed handle and lock rods, 2 keys included
- Adjustable shelves rest on louver uprights and adjust on 4” centers (no tools requited
| Finish | Gloss Powder Paint |
| Application | Keep It Safe |
| Duty | Industrial |
| No. of Shelves | 5 |
| Color | Yellow |
| Gauge | 14 ga |
| Weight | 408.0 LB |
| EAN or UPC | 714334060073 |

