Skip to content Skip to navigation menu
Industrial Duty Cabinet

3501M-BLP-30-5295

Industrial Duty Cabinet
Item #112528472
  • Mobile Type
  • Gray Color
Industrial Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mobile Type
  • Gray Color

features

  • 3-point locking system with keyed handles and lock rods, 2 keys included
  • Full height welded piano hinges for increased strength and rigidity of doors
  • Shelves rest on louvered panels and adjust on 4" centers, no tools required.
  • Side handle for easy maneuvering
  • Double doors open at 18º for full access to product
  • Ships fully assembled
Weight 446.0 LB
EAN or UPC 714334021227
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison