- Shelf Type
- 4 Shelves
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Double doors open at 18º for full access to product
- Adjustable shelves rest on louvered panels and adjust on 4" centers. No tools required
- 14 durable Hook-On-Bins® (2 Sizes)
- Ships fully assembled
| Height | 72 in |
| Shelf Width | 35 3/4 in |
| Door Type | Flush, Standard |
| Depth | 18 in |
| Shelf Capacity | 1250 lbs |
| Finish | Powder Coated, Textured |
| Shelf Height | 16 3/8 in |
| Gauge | 14 |
| Type | Shelves Only |
| Handle Material | Chrome |
| Family Name | Gray 4 Shelves Storage Cabinet - Shelves Only |
| No. of Shelves | 4 |
| Lock Type | Keyed |
| Color | Gray |
| Shelving Type | Adjustable |
| Width | 36 in |
| Weight | 334.0 LB |
| EAN or UPC | 714334010856 |

