- Gray Color
- 12 in Depth
features
- Ships fully assembled
| Color | Gray |
| Application | Store It |
| Gauge | Various |
| Material | Steel |
| Depth | 12 in |
| Finish | Gloss Powder Paint |
| Weight | 0.0 LB |
| Color | Gray |
| Application | Store It |
| Gauge | Various |
| Material | Steel |
| Depth | 12 in |
| Finish | Gloss Powder Paint |
| Weight | 0.0 LB |