- Steel Material
- Gray Color
features
- Threaded Rod Rack, 18 holes, gray
- Ships fully assembled
| Cabinet Depth | 6 7/8 in |
| Material | Steel |
| Cabinet Height | 24 1/8 in |
| Type | Threaded Rod |
| Color | Gray |
| Cabinet Width | 24 in |
| Weight | 16.0 LB |
| EAN or UPC | 714334367950 |
| Cabinet Depth | 6 7/8 in |
| Material | Steel |
| Cabinet Height | 24 1/8 in |
| Type | Threaded Rod |
| Color | Gray |
| Cabinet Width | 24 in |
| Weight | 16.0 LB |
| EAN or UPC | 714334367950 |