- Steel Material
- Gray Color
features
- Easy to store different sized spools on the same rod
- Can accommodate up to (6) 1”diameter spools
- Punched side panels allow quick spool changes
- Ruled decal is supplied making it easy to cut wire or tubing to the proper length
- Keyhole slots are provided for wall mounting
- Easy to assemble using fasteners provided
| Cabinet Width | 36 1/2 in |
| Material | Steel |
| Type | Wire Spool Rack |
| Color | Gray |
| Cabinet Height | 26 1/8 in |
| Cabinet Depth | 5 7/8 in |
| Weight | 16.0 LB |
| EAN or UPC | 714334368957 |

