- Bins Only
- 78 in Height
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 3-point locking system with pad-lockable cast steel locking handle
- Heavy duty hinges prevent doors from sagging or warping
- Doors open at full 180° for full access to product
- Hook-On-Bins® by Durham are included
- 6”H legs provide access for forklifts
- pre-punched holes allow for lagging to the floor
| Assembled | Yes |
| Bin Dimensions | (96) 4 in x 7 in x 3 in, (24) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in |
| Type | Bins Only |
| Color | Black |
| Lock Mechanism | Pad-Lockable |
| Material | Steel |
| Width | 24 in |
| Length | 36.125 in |
| Finish | Textured Powder Paint |
| Height | 78 in |
| Door Style | Louvered Panel, Recessed |
| Bin Color | Yellow |
| Gauge | 14 ga |
| Weight | 428.096 LB |
| EAN or UPC | 714334084925 |

