Skip to content Skip to navigation menu
Industrial Duty Cabinet

3702-132-95

Industrial Duty Cabinet
Item #112528530
  • Bin Type
  • Gray Color
Industrial Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bin Type
  • Gray Color

features

  • Flush doors with 7 gauge leaf hinges to prevent sagging
  • Fully welded louvered panels hold Hook-On-Bins®
  • Hook-On-Bins® by Durham are included and installed easily with no tools required
  • 6”H base/legs which provide access for forklifts: pre-punched holes allow for lagging to the floor.(Constructed of 3/16" steel)
  • Ships fully assembled
Weight 472.0 LB
EAN or UPC 714334019453
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison