- 3 Shelves
- Gray Color
features
- Flush doors with 7 gauge leaf hinges to prevent sagging
- All cabinets are 24" deep
- Hook-On-Bins® by Durham are included and installed easily with no tools required
- 6”H base/legs which provide access for forklifts: pre-punched holes allow for lagging to the floor.(Constructed of 3/16" steel)
- Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
- Ships fully assembled
| No. of Shelves | 3 |
| Family Name | Gray 16 Bins 3 Shelves Bin Cabinet |
| Color | Gray |
| Gauge | 14 |
| Depth | 36 in 24 in |
| No. of Bins | 16 |
| Door Type | Recessed, Standard |
| Shelving Type | Adjustable |
| Lock Type | Pad-Lockable |
| Height | 36 in |
| Handle Material | Cast Iron |
| Shelf Capacity | 1900 lbs |
| Finish | Powder Coated, Textured |
| Width | 78 in |
| Bin Color | Yellow |
| Weight | 443.0 LB |
| EAN or UPC | 714334019583 |

