- Shelves Only
- 78 in Height
- 5 Shelves
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- Shelves adjust on 2-1/4" centers
- Easy Access Cabinet
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging to the floor
- Includes 20 galvanized dividers
- Durable, gray, textured, powder coat finish
| No. of Shelves | 5 |
| Shelf Capacity | 1900 lbs |
| Height | 78 in |
| Finish | Textured Powder Paint |
| Length | 36.125 in |
| Shelf Dimensions | 33 15/16 in x 22 1/16 in |
| Shelf Type | Adjustable |
| Assembled | Yes |
| Type | Shelves Only |
| Color | Gray |
| Gauge | 14 ga |
| Width | 24 in |
| Material | Steel |
| Weight | 419.41 LB |
| EAN or UPC | 714334078252 |

