- Shelves Only
- 78 in Height
- 1 Shelve
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 3-point locking system with pad-lockable cast steel locking handle
- Heavy duty hinges prevent doors from sagging or warping
- Shelf has a hanger bar attached for hanging clothing or other products
- 6”H legs provide access for forklifts
- Cabinets ship fully assembled
| Type | Shelves Only |
| Shelf Capacity | 1900 lbs |
| Shelf Type | Adjustable |
| No. of Shelves | 1 |
| Width | 24 in |
| Assembled | Yes |
| Lock Mechanism | Pad-Lockable |
| Gauge | 14 ga |
| Material | Steel |
| Door Style | Recessed, Standard |
| Finish | Textured Powder Paint |
| Height | 78 in |
| Color | Gray |
| Length | 36.125 in |
| Shelf Dimensions | 33 15/16 in x 20 7/8 in |
| Weight | 310.952 LB |
| EAN or UPC | 714334084963 |

