- Bins Only
- 78 in Height
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging to the floor
- Cabinets ship fully assembled
- Durable, black, textured, powder coat finish
- Heavy duty hinges prevent doors from sagging or warping
- 3-point locking system with pad-lockable cast steel locking handle
| Height | 78 in |
| Gauge | 14 ga |
| Bin Dimensions | (144) 4 in x 7 in x 3 in, (24) 6 in x 11 in x 5 in, (24) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in |
| Lock Mechanism | Pad-Lockable |
| Finish | Textured Powder Paint |
| Color | Black |
| Material | Steel |
| Length | 48.125 in |
| Width | 24 in |
| Door Style | Recessed, Standard |
| Assembled | Yes |
| Type | Bins Only |
| Weight | 455.048 LB |
| EAN or UPC | 714334084987 |

