Skip to content Skip to navigation menu
4 Shelves Industrial Duty Access Control Cabinet

3703CXC-BLP4S-95

4 Shelves Industrial Duty Access Control Cabinet
Item #112528543
  • Shelf Type
  • 4 Shelves
  • Gray Color
4 Shelves Industrial Duty Access Control Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shelf Type
  • 4 Shelves
  • Gray Color

features

  • Flush doors with widows in one door have7 gauge leaf hinges to prevent sagging
  • Electronic lock has the ability to store audit trails. The lock records 15 attempts(i.e. who entered, dated and time).
  • Traceability has helped some users reduce inventory consumption by 3%
  • 6”H base/legs which provide access for forklifts: pre-punched holes allow for lagging to the floor.(Constructed of 3/16" steel)
  • Ships fully assembled
Weight 508.0 LB
EAN or UPC 714334016377
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison