- 78 in Height
- 4 Shelves
applications
- Manufacturing
- Automotive
- Contractor
- Utilities
- Mining
- Warehousing
- Military
- Industrial
- Medical
- Equipment
- Dealer
features
- Adjustable shelves rest on louver uprights and adjust on 4” centers
- 3-point locking system with pad-lockable cast steel locking handle
- 6”H base/legs which provide access for forklifts
- pre-punched holes allow for lagging to the floor
- Cabinets ship fully assembled
- Durable, black, textured, powder coat finish
| Assembled | Yes |
| Material | Steel |
| Shelf Dimensions | 45 15/16 in x 20 7/8 in |
| Length | 48.125 in |
| Height | 78 in |
| Width | 24.125 in |
| Finish | Textured Powder Paint |
| Door Style | Recessed, Standard |
| Shelf Type | Adjustable |
| No. of Shelves | 4 |
| Gauge | 14 ga |
| Lock Mechanism | Pad-Lockable |
| Color | Black |
| Weight | 439.942 LB |
| EAN or UPC | 714334085007 |

