- 20.25" SLIDE RACK TOPPER, #95 GRAY
features
- Allows for overstock products to be kept neat and out of site
- Holes in bottom allow secure mounting
- Mountin hardware is included
- Ships fully assembled
- Durable, gray, powder coat finish
| Material | Steel |
| Gauge | 18 ga |
| Color | Gray |
| Finish | Gloss |
| Weight | 299.56 LB |

