- 33.75" BIN TOPPER, #95 GRAY
features
- Holes in bottom allow secure mounting
- Fits all products 33-3/4" wide
- Allows for overstock products to be kept neat and out of site
- Durable, powder coat finish
- Mounting hardware is included
| Gauge | 18 ga |
| Color | Gray |
| Material | Steel |
| Finish | Gloss |
| Weight | 368.2 LB |
| EAN or UPC | 714334077415 |

