- 8.5 in Height
- 12 in Width
applications
- Manufacturing
- Government
- Automotive
- Contractor
- Utilities
- Residential
- Military
- Industrial
- Electrical
- Plumbing
- HVAC
- Construction
- Equipment
- Dealer
features
- Prime cold-rolled steel
- Fits all 12” x 20-1/4”
- Keeps top of bin free of clutter
- Durable, powder coat finish
| Height | 8.5 in |
| Finish | Gloss Powder Paint |
| Material | Steel |
| Length | 20.25 in |
| Gauge | 20 ga |
| Width | 12 in |
| Color | Gray |
| Weight | 11.0 LB |
| EAN or UPC | 714334066556 |

