Skip to content Skip to navigation menu
Gray Cold Rolled Steel Base

382-95

Gray Cold Rolled Steel Base
Item #112525768
  • Gray Color
Gray Cold Rolled Steel Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color

features

  • Can accommodate up to (1) 1”diameter spools
  • Punched side panels allow quick spool changes
  • Ruled decal is supplied making it easy to cut wire or tubing to the proper length
  • Keyhole slots are provided for wall mounting
  • Not Rated
  • (2) 28-13/16 x 14-11/16 x 2 (1) 28-13/16 x 14-11/16 x 4 (1) 28-13/16 x 14-11/16 x 5
  • Ships fully assembled
Weight 11.0 LB
EAN or UPC 714334382953
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison