- Gray Color
- Steel Material
features
- Holds up to 6 standard sized aerosol cans
- Pre-punched holes allow wall mounting or fastening to tool boxes
- Solid bottom allows use on shelves or counter tops
- Perfect for use in vans or trucks
- (2) 28-13/16 x 14-11/16 x 2 (1) 28-13/16 x 14-11/16 x 4 (1) 28-13/16 x 14-11/16 x 5
- Ships fully assembled
| Color | Gray |
| Width | 5 1/4 in |
| Type | Aerosol Can Caddy |
| Depth | 3 1/8 in |
| Height | 21 1/2 in |
| Material | Steel |
| Weight | 3.0 LB |
| EAN or UPC | 714334385954 |

