- 33.75" WIRE SPOOL RACK, #95 GRAY
features
- Modular with products that are 33-3/4" wide
- Holes in bottom allow secure stacking
- 7 Rubberized grommets provided to keep wires free from tangling
- The rear rod acts as a guide for the wire, so that it passes through the rubber grommets located at
- Ships fully assembled
| Finish | Gloss |
| Gauge | 18 ga |
| Color | Gray |
| Material | Steel |
| Weight | 530.0 LB |
| EAN or UPC | 714334077408 |

