- WSR-5, #95 GRAY
features
- Includes 5 polished steel rods (5/8” Dia.)
- Keyhole slots are provided for wall
- Easy to assemble using fasteners
- Can accommodate up to 10” diameter spools
| Color | Gray |
| Material | Steel |
| Finish | Gloss Powder Paint |
| Gauge | 18 ga |
| Weight | 18.0 LB |
| EAN or UPC | 714334080309 |

