Skip to content Skip to navigation menu
4 Shelves Industrial Duty Cabinet

3952-4S-95

4 Shelves Industrial Duty Cabinet
Item #112528552
  • Space Saving, Shelf Type
  • 4 Shelves
  • Gray Color
4 Shelves Industrial Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Space Saving, Shelf Type
  • 4 Shelves
  • Gray Color

features

  • Standard doors on a 36” cabinet swing out 18” while the Durham bi-fold door swings out a maximum of 9”
  • Adjustable shelves rest on louvered uprights and adjust on 4” centers (no tools required)
  • Magnets are included to keep doors in the open folded position
  • Ultimate security features 8-point locking system
  • Two pad-lockable handles with four lock rods each ensure safety and security of items inside the cabinet
  • (2) 28-13/16 x 14-11/16 x 2 (1) 28-13/16 x 14-11/16 x 4 (1) 28-13/16 x 14-11/16 x 5
  • Ships fully assembled
Weight 314.0 LB
EAN or UPC 714334050692
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison