- Low Deck Type
- 3 Sided Style
- 48 in Length
- 30 in Width
- Gray Color
features
- 12” storage clearance between shelves
- Handle adds 6” to width
- Ships fully assembled
| Color | Gray |
| Caster Size | 6 in x 2 in |
| Gauge | 14 ga |
| Length | 48 in |
| Type | Low Deck |
| No. of Shelves | 2 |
| Width | 30 in |
| Finish | Textured Powder Paint |
| Construction | Industrial Duty, All Welded 14 Gauge Steel |
| Caster Material | Phenolic |
| Style | 3 Sided |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Casters | 4 |
| Weight | 169.0 LB |
| EAN or UPC | 714334013789 |

