- Adjustable Shelves Type
- 3 Sided Style
- 33 15/16 in Length
- 2 7/8 in Width
- Gray Color
features
- Sturdy tubular push handle
- Shelves adjust on 6” centers
- Optional shelves available as accessories
- Handle adds 6” to width
- Ships fully assembled
| Finish | Textured Powder Paint |
| Style | 3 Sided |
| No. of Shelves | 2 |
| Caster Size | 6 in x 2 in |
| Type | Adjustable Shelves |
| Caster Type | 2 Rigid, 2 Swivel |
| No. of Casters | 4 |
| Length | 33 15/16 in |
| Gauge | 14 ga |
| Color | Gray |
| Width | 2 7/8 in |
| Construction | Industrial Duty, All Welded 14 Gauge Steel |
| Caster Material | Phenolic |
| Weight | 0.0 LB |

