- Base Shelf Only Type
- 3 Sided Mesh Style
- Gray Color
features
- Ships fully assembled
| No. of Casters | 4 |
| Finish | Textured Powder Paint |
| Style | 3 Sided Mesh |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel |
| Gauge | 14 ga |
| Caster Size | 6 in x 2 in |
| Caster Material | Phenolic |
| Type | Base Shelf Only |
| Weight | 235.0 LB |
| EAN or UPC | 714334013918 |

