- 3ST, EXP MTL, 30X48X45-7/16, 1 SH, 2.4K, 8MR, RS, 95
features
- 2,400 Lbs. capacity
- Sturdy tubular push handle
- Ships fully assembled and ready for use
- Durable, textured, powder coat finish
- (2) swivel and (2) rigid casters for all models
| Load Capacity | 2400 lb |
| Gauge | 14 ga |
| Material | Steel |
| Finish | Textured Powder Paint |
| Color | Gray |
| Weight | 148.765 LB |

