- Base Shelf Only Type
- 3 Sided Mesh Style
- 57 15/16 in Length
- 26 7/8 in Width
- Gray Color
features
- sturdy tubular push handle
- Handle adds 6” to width
- NA
- Ships fully assembled
| No. of Shelves | 1 |
| No. of Casters | 4 |
| Type | Base Shelf Only |
| Construction | Industrial Duty, All Welded 14 Gauge Steel |
| Style | 3 Sided Mesh |
| Finish | Textured Powder Paint |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Material | Polyurethane |
| Gauge | 14 ga |
| Length | 57 15/16 in |
| Caster Size | 8 in x 2 in |
| Color | Gray |
| Width | 26 7/8 in |
| Weight | 0.0 LB |

