- With Drop Gate Type
- 3 Sided Mesh Style
- 60 in Length
- 30 in Width
- Gray Color
features
- Sturdy tubular push handle
- Drop Gate
- Ships fully assembled
| Length | 60 in |
| Caster Material | Polyolefin |
| Finish | Textured Powder Paint |
| No. of Casters | 4 |
| Style | 3 Sided Mesh |
| Type | With Drop Gate |
| Gauge | 14 ga |
| Color | Gray |
| Width | 30 in |
| Construction | Industrial Duty, All Welded 14 Gauge Steel |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Caster Size | 5 in x 1 1/4 in |
| No. of Shelves | 1 |
| Weight | 0.0 LB |

