- #33 LIT RACK,#95 GRAY
features
- (6) colors to choose from
- durable powder coat finish
- Exclusive Con-Tur® design which eliminates paper curl
- Each pocket holds up to 150 sheets of 8-1/2” x 11” paper
- Keyhole slots in the back make wall mounting easy
- Ships fully assembled, ready for use
| Finish | Gloss Powder Paint |
| Material | Steel |
| Color | Gray |
| Gauge | 24 ga |
| Weight | 8.0 LB |
| EAN or UPC | 714334403955 |

