- #34-12 LIT RACK,#8 BLACK
features
- Holds literature up to 1/4” thick
- Ideal for special forms and work orders
- Keyhole slots in the back make wall mounting easy
- Ships fully assembled, ready for use
- (4) colors to choose from
| Finish | Gloss Powder Paint |
| Gauge | 24 ga |
| Color | Black |
| Material | Steel |
| Weight | 12.0 LB |
| EAN or UPC | 714334406086 |

