Skip to content Skip to navigation menu
Gray 20 Openings Rotary Lit Rack

409-95

Gray 20 Openings Rotary Lit Rack
Item #112525860
  • 2033,W/4 #33 LIT,95 GRAY
Gray 20 Openings Rotary Lit Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2033,W/4 #33 LIT,95 GRAY

features

  • (6) colors to choose from
  • durable powder coat finish
  • Four racks rotate on ball bearing turntable base
  • Exclusive Con-Tur® design which eliminates paper curl
  • Each pocket holds up to 150 sheets of 8-1/2” x 11” paper
  • Ships fully assembled, ready for use
Color Gray
Finish Gloss Powder Paint
Weight 43.0 LB
EAN or UPC 714334409957
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison