Skip to content Skip to navigation menu
Tan 80 Openings Rotary Lit Rack

416-75

Tan 80 Openings Rotary Lit Rack
Item #112525881
  • 8020,W/4 #20 LIT,#75 TAN
Tan 80 Openings Rotary Lit Rack
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8020,W/4 #20 LIT,#75 TAN

features

  • (6) colors to choose from
  • durable powder coat finish
  • Four racks rotate on ball bearing turntable base
  • Exclusive Con-Tur® design which eliminates paper curl
  • Each pocket holds up to 150 sheets of 8-1/2” x 11” paper
  • Ships fully assembled, ready for use
Color Tan
Finish Gloss Powder Paint
Weight 107.0 LB
EAN or UPC 714334416757
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison