- HLR-12, MAIL SORTER, #75 TAN
features
- Each opening is 3” high
- Provides sturdy convenient storage for literature up to 11” x 11-5/8”
- Racks can be used on desktops and countertops or stacked on the floor
- Sections are easy to combine using pre-punched holes and fasteners provided
- Rubber feet are included
| Finish | Gloss Powder Paint |
| Material | Steel |
| Color | Tan |
| Weight | 35.0 LB |
| EAN or UPC | 714334432757 |

