- 7.313 in Height
- 12.375 in Width
applications
- Manufacturing
- Automotive
- Education
- Health Care
- Residential
- Warehousing
- Medical
features
- Fits all modular 12” depth and 20” width products
- Accommodates 13 standard 12 oz. cans
- Holds standard-sized aerosol cans
- Angled top keeps the product free of clutter
- Product ships fully assembled and ready for use
| Length | 20.25 in |
| Height | 7.313 in |
| Material | Steel |
| Finish | Gloss |
| Type | Accessory, Topper for Modular |
| Width | 12.375 in |
| Color | Gray |
| Gauge | 18 ga |
| Assembled | Yes |
| Weight | 12.0 LB |
| EAN or UPC | 714334086301 |

