- 8.5 in Height
- 12 in Width
applications
- Manufacturing
- Automotive
- Education
- Health Care
- Residential
- Warehousing
- Medical
features
- Fits all modular 12” depth and 33” width products
- Accommodates 17 standard 12 oz. cans
- Holds standard-sized aerosol cans
- Angled top keeps the product free of clutter
- Product ships fully assembled and ready for use
| Gauge | 18 ga |
| Width | 12 in |
| Length | 33.688 in |
| Door Style | Recessed |
| Height | 8.5 in |
| Finish | Gloss |
| Assembled | Yes |
| Color | Gray |
| Material | Steel |
| Weight | 17.0 LB |
| EAN or UPC | 714334081238 |

