- Low Deck Type
- 4 Sided Style
- 18 in Length
- 36 in Width
- Gray Color
features
- Sturdy tubular push handle
- Handle adds 6” to width
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| No. of Shelves | 2 |
| Construction | Industrial Duty, All Welded 14 Gauge Steel |
| Length | 18 in |
| Width | 36 in |
| Style | 4 Sided |
| No. of Casters | 4 |
| Color | Gray |
| Caster Size | 6 in x 2 in |
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Caster Material | Phenolic |
| Type | Low Deck |
| Weight | 244.0 LB |
| EAN or UPC | 714334014076 |

