- Low Deck Type
- 4 Sided Style
- 24 in Length
- 48 in Width
- Gray Color
features
- Sturdy tubular push handle
- Handle adds 6” to width
- Ships fully assembled
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Construction | Industrial Duty, All Welded 14 Gauge Steel |
| Style | 4 Sided |
| Caster Material | Polyurethane |
| Caster Size | 5 in x 1 1/4 in |
| Color | Gray |
| No. of Casters | 4 |
| Type | Low Deck |
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| No. of Shelves | 2 |
| Length | 24 in |
| Width | 48 in |
| Weight | 257.0 LB |
| EAN or UPC | 714334061612 |

