- Low Deck Type
- 4 Sided Style
- 24 in Length
- 48 in Width
- Gray Color
features
- Sturdy tubular push handle
- Handle adds 6” to width
- Ships fully assembled
| Color | Gray |
| Gauge | 14 ga |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Caster Size | 6 in x 2 in |
| Length | 24 in |
| No. of Casters | 4 |
| Type | Low Deck |
| No. of Shelves | 2 |
| Construction | Industrial Duty, All Welded 14 Gauge Steel |
| Width | 48 in |
| Finish | Textured Powder Paint |
| Caster Material | Phenolic |
| Style | 4 Sided |
| Weight | 271.0 LB |
| EAN or UPC | 714334013888 |

