- Ergonomic Handle Type
- 4 Sided Mesh Box Style
- Gray Color
features
- Ergonomic push handle for maximum comfort
- Handle adds 6” to width
- Ships fully assembled
| Type | Ergonomic Handle |
| No. of Casters | 4 |
| Gauge | 14 ga |
| Finish | Textured Powder Paint |
| Style | 4 Sided Mesh Box |
| Caster Material | Polyurethane |
| Caster Size | 5 in x 1 1/4 in |
| Construction | Industrial Duty, All Welded 14 Gauge Steel |
| Color | Gray |
| Caster Type | 2 Rigid, 2 Swivel, W/Side Brake |
| Weight | 0.0 LB |

