Skip to content Skip to navigation menu
18 Hook-On Bin Steel Shelving

5002-18-95

18 Hook-On Bin Steel Shelving
Item #112528557
  • Enclosed
  • Bins Only Type
  • Steel Material
  • Gray Color
18 Hook-On Bin Steel Shelving
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Enclosed
  • Bins Only Type
  • Steel Material
  • Gray Color

features

  • Provisions for shelves allow you to add shelving
  • Ships fully assembled
Weight 268.0 LB
EAN or UPC 714334021357
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison