- #9 ADJ VERT,#43 WHITE
features
- Convenient carrying handle
- Door is welded in place using a full piano hinge with a rust resistant hinge pin
- (2) fully adjustable shelves are included
- Positive catches keep door securely closed
- Door pouch is available as an option
| Color | White |
| Material | Steel |
| No. of Shelves | 2 |
| Weight | 11.0 LB |
| EAN or UPC | 714334534420 |

