- #9 ADJ VERT,#50 YELLOW
features
- Convenient carrying handle
- Door is welded and riveted in place using a full piano hinge with a rust resistant hinge pin
- Positive catches keep door securely
- Convenient sturdy carrying handle
- Keyhole slots in back provide for wall
| No. of Shelves | 2 |
| Finish | Gloss Powder Paint |
| Color | Yellow |
| Gauge | 20 ga |
| Material | Steel |
| Weight | 11.0 LB |
| EAN or UPC | 714334060509 |

