Skip to content Skip to navigation menu
5 Fixed Shelves Extra Wide First Aid Cabinet

572-43

5 Fixed Shelves Extra Wide First Aid Cabinet
Item #119891521
  • 5 SHELF CABINET (WIDE), #43
5 Fixed Shelves Extra Wide First Aid Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 SHELF CABINET (WIDE), #43

features

  • Constructed using prime cold-rolled steel
  • Door is welded in place using a full piano hinge with a rust resistant hinge pin
  • (5) fixed shelves (including cabinet base)
  • Positive catches keep door securely closed
  • Door pouch is available as an option
Color White
No. of Shelves 5
Material Steel
Weight 426.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison