- 5th Wheel Type
- Red Color
features
- Ships fully assembled
| No. of Casters | 4 |
| Caster Size | 10 in x 3 1/2 in |
| Caster Type | Pneumatic, 4 Rigid |
| Gauge | 14 ga |
| Construction | All Welded 14 Gauge Steel Platform With Reinforced Steel Channels |
| Finish | Textured Powder Paint |
| Color | Red |
| Type | 5th Wheel |
| Weight | 0.0 LB |

