- 5th Wheel Type
- Gray Color
features
- Ships fully assembled
| Color | Gray |
| Caster Material | Mold-On-Rubber |
| Type | 5th Wheel |
| Gauge | 12 ga |
| No. of Casters | 4 |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Size | 8 in x 2 in |
| Finish | Textured Powder Paint |
| Construction | All Welded 14 Gauge Steel Platform With Reinforced Steel Channels |
| Weight | 0.0 LB |
| EAN or UPC | 714334042529 |

