- 5th Wheel Type
- Red Color
features
- Platform is 15-1/4” high
- Ships fully assembled
| Color | Red |
| No. of Casters | 4 |
| Finish | Textured Powder Paint |
| Caster Type | 4 Rigid |
| Construction | 5th Wheel Platform Truck, Perforated Deck |
| Gauge | 12 ga |
| Type | 5th Wheel |
| Weight | 0.0 LB |

