- 9 in Width
- Gray
- 9 in Length
applications
- Manufacturing
- Government
- Automotive
- Education
- Municipalities
- Warehousing
- Military
- Industrial
- Construction
- Equipment
- Dealer
features
- All tiers/doors can be secured with a padlock (not included)
- The back of the locker has holes for the cable to pass through to charge your cell phone batteries
- All doors can be personalized using a name tag label
- Ships fully assembled
- Gray, gloss, powder coat finish
| Color | Gray |
| Length | 9 in |
| Gauge | 20 ga |
| Lock Mechanism | Pad-Lockable |
| Height | 66.563 in |
| Finish | Gloss Powder Paint |
| Material | Steel |
| Assembled | Yes |
| Weight | 70.0 LB |
| EAN or UPC | 714334086257 |

